33 X 21 0 Hole Double Bowl Stainless Steel SINK
Celebrity® 33 X 21 0 Hole Double Bowl Stainless Steel SINK
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- DROP-IN INSTALLATION: Sink is designed for drop-in installation to make the sink a focal point of your room.
- DOUBLE BOWLS OF EQUAL SIZE: Conveniently use bowls independently for washing, soaking, rinsing, drying and other household tasks.
- ADA COMPLIANT: Product is ADA compliant when properly installed.
- MADE IN THE USA: This Elkay product is proudly made in the USA.
- U-CHANNEL INSTALLATION: Mounting clips placed inside the channel before installation mean less time under the sink for an easier install.
- OFFSET DRAIN: Drain placement provides more usable space on the bottom of the sink and in the cabinet below.
- QUIET: Sound-deadening pad(s) minimizes sound and vibration for a quieter time at the sink.
- 20-GAUGE STAINLESS STEEL: Highest grade 20-gauge thickness and Type 304 stainless steel for everyday lasting durability, performance and finish.
- CABINET SIZE: Minimum cabinet size for this sink is 36".
- DRAIN OPENING: Sink drain opening measures 3-1/2".
-
ADA Compliant
Recommended Accessories
Specifications
- ADA Compliant:
- Yes
- ASME:
- ASME A112.19.3
- Application:
- Multi-Family
- CSA Certified:
- CSA B45.4
- Collection:
- Celebrity®
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Brushed Satin
- Depth:
- 5-3/8 in
- Drain Diameter:
- 3-1/2 in
- Drain Location:
- Rear
- Drain Opening:
- 3-1/2 in
- Gauge (metal):
- 20 ga
- Hardware Included:
- Yes
- Height:
- 5-3/8 in
- IAPMO Listed -:
- Yes
- Length:
- 33 in
- Material Type:
- 304
- Number of Bowls:
- 2
- Origin:
- Domestic
- Side Spray:
- No
- Sink Bowl Size, Center:
- 14 in x 15-3/4 in x 5-1/4 in
- Sink Bowl Size, Left:
- 14 in x 15-3/4 in x 5-1/4 in
- Sink Depth:
- 5-3/8 in
- Sink Installation Type:
- Drop-in
- Sink Material:
- Stainless Steel
- Sink Size Range:
- 31 in - 35 in
- Style:
- Traditional
- Thickness:
- 0.0351 in
- Type:
- EGECR33210
- Width:
- 21-1/4 in