Compressor and Electricals Kit for Elkay EFA8LP1Z Floor Water Cooler
Compressor and Electricals Kit for Elkay EFA8LP1Z Floor Water Cooler
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Specifications
- ADA Compliant:
- No
- Application:
- Classroom, Foodservice, Healthcare, Hospitality, Office
- Brand Model Compatibility:
- EFA8LP1Z Floor Water Cooler
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Polished Stainless Steel
- GSA Approved:
- No
- IAPMO Listed -:
- No
- Material:
- Brass
- NSF Certified:
- No
- Origin:
- Global
- Product Type:
- Compressor, Electric Kit
- Side Spray:
- No
- Style:
- Traditional