16 x 13-1/2 in. Stainless Steel Bottom Grid
Crosstown® 16 x 13-1/2 in. Stainless Steel Bottom Grid
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Corrosion resistant: constructed of solid stainless steel to resist corrosion
- Specially designed feet protect sink bottom to keep it looking great
- Custom sized: designed to cover the bottom of specific Elkay sink bowls
- Dishwasher safe: fits inside the dishwasher for convenient cleaning
- Convenient drain opening: properly positioned opening provides easy access to drain or disposer
Specifications
- ADA Compliant:
- No
- Collection:
- Crosstown®
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Polished Stainless Steel
- Height:
- 11/16 in
- Length:
- 16 in
- Material:
- Stainless Steel
- Origin:
- Global
- Package Quantity:
- 1
- Side Spray:
- No
- Width:
- 13-1/2 in