2-Hole 1-Bowl Stainless Steel Universal Kitchen Sink with Center Drain
This product has been replaced by
Manufacturer Part #ECTSR25229TBG2
Crosstown® 2-Hole 1-Bowl Stainless Steel Universal Kitchen Sink with Center Drain
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Geometric design offers straight sidewalls and a flat bottom for a modern look and more usable and easy to clean space
- Dual mount: versatile design allows the sink to be installed as a top mount or undermount
- Sound-deadening materials minimize sound and vibration, while reducing condensation on the underside of the sink
- EXTRA DEEP BOWLS: High-capacity bowls offer more room inside for stacking dishes, filling stockpots, and handling large baking sheets and roasters.
- SLIM RIM: Install sink as a top mount or undermount; ultra thin, flat rim virtually eliminates the barrier between sink and counter for a clean look.
- OFFSET DRAIN: Drain placement provides more usable space on the bottom of the sink and in the cabinet below.
- Includes ECTSR25229 sink, CTOBG2115SS bottom grid
- Cross breaks: creased accent lines in the sink bottom deliver superior drainage and give the sink a professional appearance
- KIT INCLUDES: ECTSR25229 sink, CTOBG2115SS bottom grid; save the time of having to purchase each item separately.
- DRAIN OPENING: Sink drain opening measures 3-1/2".
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.19.3
- Application:
- Residential
- CSA Certified:
- CSA B45.4
- Capacity:
- 14.4 gal
- Collection:
- Crosstown®
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Polished Satin
- Drain Location:
- Center
- Drain Opening:
- 3-1/2 in
- Faucet Center Size:
- 4 in
- Gauge (metal):
- 18 ga
- IAPMO Listed -:
- Yes
- Length:
- 25 in
- Material Type:
- 304L
- Number of Bowls:
- 1
- Number of Holes:
- 2 Hole
- Origin:
- Global
- Package Quantity:
- 1
- Side Spray:
- No
- Sink Bowl Size:
- 22-1/2 in x 16-3/4 in x 9 in
- Sink Depth:
- 9 in
- Sink Installation Type:
- Dual Mount, Drop-in
- Sink Material:
- Stainless Steel
- Sink Size Range:
- 21 in - 25 in
- Sink Size, Overall:
- 25 in x 22 in
- Width:
- 22 in