25-1/2 x 18-1/2 in. No Hole Stainless Steel 1 Bowl Undermount Kitchen Sink Kit
Crosstown® 25-1/2 x 18-1/2 in. No Hole Stainless Steel 1 Bowl Undermount Kitchen Sink Kit
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- SINGLE BOWL: Bowl gives you uninterrupted space for washing and stacking dishes or other household tasks.
- 18-GAUGE STAINLESS STEEL: Highest quality 18-gauge thickness and Type 304 stainless steel for lasting durability, performance and lustrous beauty.
- UNDERMOUNT INSTALLATION: Sink is installed beneath the countertop creating a seamless appearance between the sink and the countertop.
- CROSS BREAKS: Creased accent lines in the sink bottom deliver superior drainage and give the sink a professional appearance.
- OFFSET DRAIN: Drain placement provides more usable space on the bottom of the sink and in the cabinet below.
- EXTRA DEEP BOWLS: High-capacity bowls offer more room inside for stacking dishes, filling stockpots, and handling large baking sheets and roasters.
- TIGHT CORNERS: Fresh, geometric design offers straight sidewalls and a flat bottom for a modern look and more usable space; easy to clean.
- SOUND GUARD: Pads and undercoating enhance sound-deadening performance for a quieter time at the sink.
- DISPOSAL READY: This sink has a drain that works with standard garbage disposals, if space allows. KIT INCLUDES: ECTRU24179RT sink, LKAV3031CR faucet, LKDD deep strainer drain, cleaning kit.
- DRAIN OPENING: Sink drain opening measures 3-1/2".
-
Lead Law Compliant
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.19.3, ASME A112.18.1, ASME A112.18.2
- CSA Certified:
- CSA B45.4, CSA B125.1, CSA B125.2
- Collection:
- Crosstown®
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Drain Location:
- Rear Right
- Drain Opening:
- 3-1/2 in
- Gauge (metal):
- 18 ga
- Installation Type:
- Deck Mount, Undermount
- Lead Law Compliance Level:
- Lead Free and Lead Leaching Compliant
- Lead Law Compliant:
- Yes
- Material:
- Stainless Steel
- Material Type:
- 304
- NSF:
- NSF 61, NSF 372, NSF 42, NSF 53
- NSF Certified:
- Yes
- Number of Bowls:
- 1
- Number of Holes:
- No Hole
- Shape:
- Rectangular
- Sink Bowl Size:
- 24 in x 17 in x 9 in
- Sink Depth:
- 9 in
- Sink Installation Type:
- Undermount, Sink Kits
- Sink Material:
- Stainless Steel
- Sink Size Range:
- 21 in - 25 in
- Sink Size, Overall:
- 25-1/2 in x 18-1/2 in