25-1/2 x 18-1/2 in. Stainless Steel Single Bowl Dual Mount Kitchen Sink
Crosstown® 25-1/2 x 18-1/2 in. Stainless Steel Single Bowl Dual Mount Kitchen Sink
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Geometric design offers straight sidewalls and a flat bottom for a modern look and more usable and easy to clean space
- Cross breaks: creased accent lines in the sink bottom deliver superior drainage and give the sink a professional appearance
- Sound-deadening materials minimize sound and vibration, while reducing condensation on the underside of the sink
- CROSS BREAKS: Creased accent lines in the sink bottom deliver superior drainage and give the sink a professional appearance.
- OFFSET DRAIN: Drain placement provides more usable space on the bottom of the sink and in the cabinet below.
- EXTRA DEEP BOWLS: High-capacity bowls offer more room inside for stacking dishes, filling stockpots, and handling large baking sheets and roasters.
- Includes ECTRU24179R sink, GFOBG2417RSS bottom grid, LK35 drain
- Premium, 18 gauge, type 304 stainless steel construction
- KIT INCLUDES: ECTRU24179R sink, GFOBG2417RSS bottom grid, LK35 drain; save the time of having to purchase each item separately.
- DRAIN OPENING: Sink drain opening measures 3-1/2".
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.19.3
- Application:
- Residential
- CSA Certified:
- CSA B45.4
- Capacity:
- 15.5 gal
- Collection:
- Crosstown®
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Polished Satin
- Depth:
- 9 in
- Drain Location:
- Rear Right
- Drain Opening:
- 3-1/2 in
- Gauge (metal):
- 18 ga
- Material Type:
- 304
- Number of Bowls:
- 1
- Number of Holes:
- No Hole
- Origin:
- Global
- Package Quantity:
- 1
- Side Spray:
- No
- Sink Bowl Size:
- 24 in x 17 in x 9 in
- Sink Installation Type:
- Dual Mount
- Sink Material:
- Stainless Steel
- Sink Size Range:
- 21 in - 25 in
- Sink Size, Overall:
- 25-1/2 in x 18-1/2 in