DESCRIPTION

  • ADA compliant when properly installed
  • CABINET SIZE: Minimum cabinet size for this sink is 36".
  • DRAIN OPENING: Sink drain opening measures 3-1/2".
  • Geometric design offers straight sidewalls and a flat bottom for a modern look and more usable and easy to clean space
  • Includes CTOBG1315SS bottom grid
  • Includes one CTOBG1315SS bottom grid.
  • Offset drain: provides more usable space on the bottom of the sink and in the cabinet below
  • Sound-deadening materials minimize sound and vibration, while reducing condensation on the underside of the sink
  • TIGHT CORNERS: Fresh, geometric design offers straight sidewalls and a flat bottom for a modern look and more usable space; easy to clean.
  • U-CHANNEL INSTALLATION: Mounting clips placed inside the channel before installation mean less time under the sink for an easier install.

Elkay Crosstown™ 3-Hole 2-Bowl Dualmount Kitchen Sink Kit in Polished Satin

EECTSRAD33226BG3

Color Finish

Polished Satin

SPECIFICATIONS

ADA Compliant
Yes
ANSI Specifications
ANSI A117.1
ASME Specifications
ASME A112.19.3
Application
Residential
Bowl Size Single Or Left
14-3/4 in x 16-3/4 in x 6 in
CARB OTC LEED Compliant
No
CSA Certified
CSA B45.4
Capacity
12.4 gal
Center Bowl Size
14-3/4 in x 16-3/4 in x 6 in
Center Size
4 in
Collection
Crosstown™
Color Finish
Polished Satin
Color Finish Category
Stainless Steel
Depth
6 in
Drain Location
Rear Center
Drain Opening
3-1/2 in
Faucet Installation
3 Hole
GSA Approved
No
Gauge
18
IAPMO Listed
No
Installation Type
Self-rimming/Drop-in
Material
Stainless Steel
Material Type
304L
Number Of Bowls
2
Origin
Global
Overall Sink Size
33 in x 22 in
Package Quantity
1
Right Bowl Size
14-3/4 in x 16-3/4 in x 6 in
Shape
Rectangular
Side Spray
No
Sink Size Range
31 in - 35 in
Thickness
0.0461 in

$655.18
EACH

(Pricing is for Polished Satin)

  • QUANTITY

0 item(s) added to Cart Checkout Now
SHIPPING INFORMATION

Available for immediate shipment