33 X 22 60/40 2B DM SINK KIT SS
Crosstown 33 X 22 60/40 2B DM SINK KIT SS
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- 18-GAUGE STAINLESS STEEL: Highest quality 18-gauge thickness and Type 304 stainless steel for lasting durability, performance and lustrous beauty.
- SOUND GUARD: Pads and undercoating enhance sound-deadening performance for a quieter time at the sink.
- SLIM RIM: Install sink as a drop-in or undermount; ultrathin, flat rim virtually eliminates the barrier between sink and counter for a clean look.
- DRAIN OPENING: Sink drain opening measures 3-1/2".
- OFFSET DRAIN: Drain placement provides more usable space on the bottom of the sink and in the cabinet below.
- EXTRA DEEP BOWLS: High-capacity bowls offer more room inside for stacking dishes, filling stockpots, and handling large baking sheets and roasters.
- U-CHANNEL INSTALLATION: Mounting clips placed inside the channel before installation mean less time under the sink for an easier install.
- TIGHT CORNERS: Fresh, geometric design offers straight sidewalls and a flat bottom for a modern look and more usable space; easy to clean.
- KIT INCLUDES: ECTSRO33229RT sink, CTXBG1415 bottom grid, CTXBG1216 bottom grid; save the time of having to purchase each item separately.
- CABINET SIZE: Minimum cabinet size for this sink is 36".
Recommended Accessories
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.19.3
- CSA Certified:
- CSA B45.4
- Collection:
- Crosstown
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Polished Satin
- Depth:
- 9 in
- Drain Diameter:
- 3-1/2 in
- Drain Location:
- Rear Center, Rear Center
- Drain Opening:
- 3-1/2 in
- Gauge (metal):
- 18 ga
- Hardware Included:
- Yes
- Height:
- 9 in
- IAPMO Listed -:
- Yes
- Length:
- 33 in
- Material Type:
- 304
- Number of Bowls:
- 2
- Number of Holes:
- 5 Hole
- Origin:
- Global
- Product Type:
- Sink
- Side Spray:
- No
- Sink Bowl Size, Center:
- 13-1/2 in x 16-3/4 in x 9 in
- Sink Depth:
- 9 in
- Sink Installation Type:
- Drop-in, Sink Kits, Undermount
- Sink Material:
- Stainless Steel
- Sink Size Range:
- 31 in - 35 in
- Sink Size, Overall:
- 33 in x 22 in
- Style:
- Transitional
- Thickness:
- 0.0461 in
- Type:
- EECTSRO33229RTBG5
- Weight:
- 27 lb
- Width:
- 22 in