35-7/8 x 9-5/16 in. 16 ga Stainless Steel Interchangeable Apron in Scarlet
Crosstown 35-7/8 x 9-5/16 in. 16 ga Stainless Steel Interchangeable Apron in Scarlet
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- QUICK AND EASY APRON SWAP: Change the apron without removing or reinstalling sink; change seasonally or give kitchen a new look from day to night.
- MIXED MATERIALS: Pair the classic durability of a stainless sink with colorful aprons in stainless steel and fireclay to match your style and mood.
- SEVEN APRON COLORS: Select from six beautiful stainless hues of red, blue, black, silver, gold and copper, or go with a crisp white in fireclay.
- COMPATIBILITY: Aprons are compatible with sink models CTXF134179R(C), CTXF234179(C), and CTXFA34179(C).
- ITEMS SOLD SEPARATELY: Crosstown sink for Interchangeable Apron feature and Interchangeable Aprons are purchased separately.
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- Application:
- Residential, Multi-Family
- Brand Model Compatibility:
- CTXF134179R, CTXF234179 and CTXFA34179 Sinks
- Collection:
- Crosstown
- Color Finish Category:
- Reds
- Color Finish Name:
- Scarlet
- Gauge (metal):
- 16 ga
- Hardware Included:
- Yes
- Height:
- 9-313/1000 in
- Installation Type:
- Apron Front
- Length:
- 35-7/8 in
- Material:
- Stainless Steel
- Origin:
- Global
- Product Type:
- Accessory
- Side Spray:
- No
- Sink Installation Type:
- Farmhouse
- Weight:
- 9.46 lb
- Width:
- 2-301/1000 in