DESCRIPTION

  • CABINET SIZE: Minimum cabinet size for this sink is 18".
  • CROSS BREAKS: Creased accent lines in the sink bottom deliver superior drainage and give the sink a professional appearance.
  • Cross breaks: creased accent lines in the sink bottom deliver superior drainage and give the sink a professional appearance
  • DRAIN OPENING: Sink drain opening measures 3-1/2".
  • EXTRA DEEP BOWLS: High-capacity bowls offer more room inside for stacking dishes, filling stockpots, and handling large baking sheets and roasters.
  • Geometric design offers straight sidewalls and a flat bottom for a modern look and more usable and easy to clean space
  • OFFSET DRAIN: Drain placement provides more usable space on the bottom of the sink and in the cabinet below.
  • Premium, 18 gauge, type 304 stainless steel construction
  • Sound-deadening materials minimize sound and vibration, while reducing condensation on the underside of the sink

Elkay Crosstown™ 12 x 17 in. Undermount Bar Sink Polished Satin

EECTRU12179

Color Finish

Polished Satin

SPECIFICATIONS

ADA Compliant
No
ASME Specifications
ASME A112.19.3
Application
Residential
Bowl Size Single Or Left
12 in x 17 in x 9 in
CSA Certified
CSA B45.4
Capacity
7.8 gal
Collection
Crosstown™
Color Finish
Polished Satin
Color Finish Category
Stainless Steel
Depth
9 in
Drain Location
Center
Drain Opening
3-1/2 in
Gauge
18
IAPMO Listed
Yes
Installation Type
Undermount
Material
Stainless Steel
Material Type
304
Number Of Bowls
1
Origin
Global
Overall Sink Size
13-1/2 in x 18-1/2 in
Package Quantity
1
Side Spray
No
Thickness
0.0461 in

$246.0
EACH

(Pricing is for Polished Satin)

  • QUANTITY

0 item(s) added to Cart Checkout Now
SHIPPING INFORMATION

Call for Availability