9-7/8 x 14-3/8 in. Stainless Steel Basin Rack

You last purchased this on
 
Elkay

Crosstown 9-7/8 x 14-3/8 in. Stainless Steel Basin Rack

This product requires certification to purchase.
Brand image
You last purchased this on
 
Elkay

Crosstown 9-7/8 x 14-3/8 in. Stainless Steel Basin Rack

  • Fast #
  • Part #ECTXBG1014
  • Item #7599764
  • Manufacturer Part #CTXBG1014
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • CORROSION RESISTANT: Constructed of solid stainless steel to resist corrosion.
  • PROTECTS SINK BOTTOM: Specially designed feet protect sink bottom to keep it looking great.
  • CUSTOM SIZED: Designed to cover the bottom of specific Elkay sink bowls.
  • INCREASE FUNCTIONALITY: Elkay accessories are designed to enhance the functionality of your sink and make your daily routines easier.
  • CONVENIENT DRAIN OPENING: Properly positioned opening provides easy access to drain or disposer.
  • DISHWASHER SAFE: Fits inside the dishwasher for convenient cleaning.
  • Requires Certification

Specifications

ADA Compliant:
No
Collection:
Crosstown
Color Finish Category:
Stainless Steel
Color Finish Name:
Polished Stainless Steel
Height:
1-1/4 in
Length:
9-7/8 in
Material:
Stainless Steel
Origin:
Global
Product Type:
Basin Rack
Shape:
Rectangular
Side Spray:
No
Size:
9-7/8 in x 14-3/8 in
Style:
Contemporary
Thickness:
1-1/4 in
Weight:
1.5 lb
Width:
14-3/8 in