CROSSTOWN STAINLESS STEEL 12" X 15-1/4" X 1-1/4" BOTTOM GRID
Crosstown CROSSTOWN STAINLESS STEEL 12" X 15-1/4" X 1-1/4" BOTTOM GRID
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- CORROSION RESISTANT: Constructed of solid stainless steel to resist corrosion.
- PROTECTS SINK BOTTOM: Specially designed feet protect sink bottom to keep it looking great.
- CUSTOM SIZED: Designed to cover the bottom of specific Elkay sink bowls.
- INCREASE FUNCTIONALITY: Elkay accessories are designed to enhance the functionality of your sink and make your daily routines easier.
- CONVENIENT DRAIN OPENING: Properly positioned opening provides easy access to drain or disposer.
- DISHWASHER SAFE: Fits inside the dishwasher for convenient cleaning.
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- Collection:
- Crosstown
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Polished Stainless Steel
- Height:
- 1-1/4 in
- Length:
- 12 in
- Material:
- Stainless Steel
- Origin:
- Global
- Product Type:
- Accessory
- Side Spray:
- No
- Type:
- C13704
- Volts:
- 115V
- Weight:
- 1.7 lb
- Width:
- 15-1/4 in