Plastic Disposer Flange Fitting in Antique Steel

You last purchased this on
 
Elkay

Plastic Disposer Flange Fitting in Antique Steel

This product requires certification to purchase.
Brand image
You last purchased this on
 
Elkay

Plastic Disposer Flange Fitting in Antique Steel

  • Fast #
  • Part #ELKD35AS
  • Item #4706814
  • Manufacturer Part #LKD35AS
3.7 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Antique Steel Select Color Finish Name
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • CONVENIENT: The unique styling of Elkay cutting boards in your sink space makes cutting and cleaning fruits and vegetables even quicker.
  • Strainer Basket with Rubber Stopper.
  • Requires Certification

Specifications

ADA Compliant:
No
ASME:
ASME A112.18.2
Application:
Residential, Multi-Family
CARB OTC LEED Compliant:
No
CSA Certified:
CSA B125.2
Color Finish Category:
Stainless Steel
Color Finish Name:
Antique Steel
Diameter:
4-1/2 in
Height:
1-5/8 in
IAPMO Listed -:
No
Length:
4-1/2 in
Material:
Plastic
Material Type:
Polymer
Origin:
Global
Product Type:
Disposer Flange Fitting
Side Spray:
No
Size:
1-5/8 in x 4-1/2 in x 4-1/2 in
Strainer Size:
3-1/2 in
Width:
4-1/2 in