Drain Kit for Elkay EDFP19C Drinking Fountain

Part #E98790C  |  Item #5058717  |  Manufacturer Part #98790C

$37.50 EACH

Brand Model Compatibility:

EDFB, EDFP19C, EFRPC, EHFSA and OHFA Drinking Fountains
Quantity

Added to your cart. View Cart

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store

Product Details

Specifications

ADA Compliant: No

Brand Model Compatibility: EDFB, EDFP19C, EFRPC, EHFSA and OHFA Drinking Fountains

Color Finish: Polished Chrome

Color Finish Category: Chromes

GSA Approved: No

IAPMO Listed: No

Material: Brass

NSF Certified: No

Number Of Bowls: 1

Origin: Global

Product Type: Drain Kit

Side Spray: No

Sink Installation Type: Drop-in

Style: Traditional