E-Dock Sponge Holder Lustrous Satin
E-Dock Sponge Holder Lustrous Satin
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Stainless steel construction
Specifications
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Lustrous Satin
- Height:
- 3-1/8 in
- Length:
- 1-1/4 in
- Width:
- 3-1/2 in