DESCRIPTION

  • ADA COMPLIANT: Faucet is ADA compliant.
  • LEAD-FREE COMPLIANT: Certified to NSF/ANSI 61 and 372 to meet all federal and state regulations for low or no-lead products.
  • LOW FLOW: Includes water-saving features.
  • REMOVABLE CARTRIDGE: Allows for easy repair and replacement of cartridge.
  • 2 FAUCET HOLES: Faucet designed to be installed using two faucet holes.
  • 4" HOLE SPREAD: Faucets designed to be installed using 4" hole spread.

Elkay Everyday Single Handle Kitchen Faucet in Polished Chrome

ELKE413945RSC

Manufacturer Part #: LKE413945RSC

Color/Finish

Polished Chrome

SPECIFICATIONS

ADA Compliant
Yes
Application
Residential
CEC Compliant
For Sale in CA
CSA Certified
CSA B125.1
Center Size
4 in
Collection
Everyday
Faucet Connection
OD Compression
Faucet Connection Size
3/8 in
Faucet Height
11-1/8 in
Faucet Material
Brass
Faucet Mount
Deck Mount
Faucet Valve Type
Removable
Flow Rate
1.5 gpm
GSA Approved
No
Handle Type
Lever
Height
13-1/4 in
IAPMO Listed
Yes
Kitchen Faucet Type
Single Handle
Lead Law Compliant
Yes
NSF Certified
Yes
NSF Specifications
NSF 372, NSF 61
Number of Handles
Single Handle
Number of Holes
2 Hole
Origin
Global
Side Spray
No
Spout Reach
6 in
Spout Swivel
45°
Spout Type
Swivel
Trim Only
No
Width
7-1/2 in

Print