38-3/8 in. 8 gph Wall Mount Bottle Filling Station with Bi-Level Reverse EZ Water Cooler in Light Grey
EZH2O® 38-3/8 in. 8 gph Wall Mount Bottle Filling Station with Bi-Level Reverse EZ Water Cooler in Light Grey
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Easy-touch front and side pushbar controls (Cooler)
- Integrated silver ion anti-microbial protection in key areas
- Sanitary, touchless activation with auto 20-second shut-off (Bottle Filler)
- Vandal-resistant bubbler
- Quick Fill Rate: 1.1 gpm (EZSTLR8WS)
- Visual user interface display includes: Innovative Green Ticker™ counts bottles saved from waste
- Laminar Flow provides minimal splash
- Real drain system eliminates standing water
-
Lead Law Compliant
-
ADA Compliant
Documents
Specifications
- ADA Compliant:
- Yes
- AMP:
- 5
- ANSI:
- ANSI 61, ANSI 372
- ASME:
- ASME A112.19.3
- Built-In Water Filter:
- No
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- CSA C22.2 No. 120
- Collection:
- EZH2O®
- Color Finish Category:
- Greys
- Color Finish Name:
- Light Grey
- Flow Rate:
- 8 gph
- GSA Approved:
- No
- Height:
- 38-3/8 in
- IAPMO Listed -:
- No
- Installation Type:
- Wall Mount
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Length:
- 36-3/4 in
- Material:
- Stainless Steel
- NSF:
- NSF 61, NSF 372
- NSF Certified:
- Yes
- Refrigerant:
- R-134A
- Self Contained Refrigerant:
- No
- UL Listed:
- Yes
- Volts:
- 115V
- Watts:
- 370 W
- Width:
- 19 in