DESCRIPTION

  • Flexi-Guard® Stream Saver™ bubbler
  • Stylish oval basin with pushbutton activation
  • Features high-efficiency ECH8GRN chilling unit
  • No-touch, sensor-activated operation
  • Auto 20-second shut-off
  • Integrated silver ion anti-microbial protection in key areas
  • Quick fill rate: 1.1 gpm (bottle filler)
  • Laminar Flow provides minimal splash
  • Real drain system eliminates standing water
  • Visual user interface display includes: Innovative Green Ticker™ counts bottles saved from waste

Elkay EZH2O® Bottle Filling Station with Green Bi-Level Refrigerated Fountain in Stainless Steel

EEZWSSFGRN28K

Manufacturer Part #: EZWS-SFGRN28K

Color/Finish

Stainless Steel

SPECIFICATIONS

ADA Compliant
Yes
ANSI Specifications
ANSI 61
CSA Certified
CSA B45.4, CSA C22.2 No. 120
Collection
EZH2O®
Height
40-13/16 in
Indoor Outdoor
Indoor
Installation Type
Wall Mount
Lead Law Compliant
Yes
NSF Certified
Yes
NSF Specifications
NSF 372, NSF 61
Origin
Domestic
Package Quantity
1
Side Spray
No
UL Listed
Yes
Volts
115V
Watts
260
Width
19 in

Print