DESCRIPTION

  • Bottle filler features sanitary no-touch sensor activation with 20 second automatic shut-off
  • WaterSentry® filtration system
  • Integrated silver ion anti-microbial protection in key areas
  • Laminar Flow provides minimal splash
  • Real drain system eliminates standing water
  • Green Ticker™ counts bottles saved from waste
  • Assembled in USA
  • Silver ion antimicrobial protection on key plastic components to inhibit the growth of mold and mildew.
  • Real drain system eliminates standing water.
  • Rated for indoor use.

Elkay EZH2O® Wall Mount Stainless Steel Indoor Bottle Filling Station

ELZWSM8K

Manufacturer Part #: LZWSM8K

Installation Type:

Wall Mount

SPECIFICATIONS

ADA Compliant
Yes
ANSI Specifications
ANSI 372, ANSI 42, ANSI 53, ANSI 61
Built-In Water Filter
Yes
CSA Certified
CSA C22.2 No. 120
Collection
EZH2O®
Height
40-13/16 in
Indoor Outdoor
Indoor
Installation Type
Wall Mount
Lead Law Compliant
Yes
NSF Certified
Yes
NSF Specifications
NSF 42, NSF 53
Origin
Domestic
Package Quantity
1
Refrigerant
R-134A
Self Contained Refrigerant
Yes
Side Spray
No
Type
ELZWSM8K
UL Listed
Yes
Volts
115V
Watts
370
Width
3-1/2 in

Print