Fan Motor Assembly for Elkay 4, 8 and 10 gph Models Water Coolers
Fan Motor Assembly for Elkay 4, 8 and 10 gph Models Water Coolers
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Specifications
- ADA Compliant:
- No
- Brand Model Compatibility:
- EFA8, EFHA8, EHFSA8 and EMABF8 Water Coolers
- Color Finish Category:
- Greys
- Color Finish Name:
- Greige
- GSA Approved:
- No
- IAPMO Listed -:
- No
- Material:
- Steel
- NSF Certified:
- No
- Number of Bowls:
- 2
- Origin:
- Global
- Product Type:
- Fan Motor Assembly
- Side Spray:
- No
- Sink Installation Type:
- Drop-in
- Style:
- Traditional