33 x 19-15/16 in. Fireclay Double Bowl Farmhouse Kitchen Sink Kit with Sound Dampening - Includes Kitchen Faucet, Bottom Grids, Drains and Cleaning Kit in White
Fireclay 33 x 19-15/16 in. Fireclay Double Bowl Farmhouse Kitchen Sink Kit with Sound Dampening - Includes Kitchen Faucet, Bottom Grids, Drains and Cleaning Kit in White
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- REVERSIBLE DESIGN: Sink can be installed with either a traditional flat front or with a decorative band feature at the top.
- FIRECLAY MATERIAL: The sink is handcrafted from fine fireclay and has a smooth surface.
- FARMHOUSE DESIGN: The sink material is extended to the front panel of the sink, adding a stylish design element to your kitchen.
- DRAIN FITTINGS: Fireclay sinks use standard drain fittings; sold separately.
- QUIET: Material is naturally sound-deadening, minimizing sound and vibration for a quieter time at the sink.
- EXTRA DEEP BOWLS: High-capacity bowls offer more room inside for stacking dishes, filling stockpots, and handling large baking sheets and roasters.
- DOUBLE BOWLS OF EQUAL SIZE: Conveniently use bowls independently for washing, soaking, rinsing, drying and other household tasks.
- DURABLE: Material is fired at high temperatures for long-lasting durability. The surface is scratch and stain resistant.
- KIT INCLUDES: SWUF32189WH sink, LK6000CR faucet, two LKBG1417SS bottom grids, two LK99FC drains, LKCLKIT cleaning kit.
- CABINET SIZE: 36" minimum custom cabinet with an inside support frame required for proper installation.
Recommended Accessories
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.1, ASME A112.18.2, ASME A112.19.2
- Application:
- Residential
- Basin Depth:
- 9 in
- Basin Length:
- 30-1/2 in
- Basin Width:
- 18-1/8 in
- CSA Certified:
- CSA B125.1, CSA B125.2, CSA B45.1
- Collection:
- Fireclay
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Deck Plate Included:
- No
- Drain Diameter:
- 3-1/2 in
- Drain Location:
- Center
- Drain Opening:
- 3-1/2 in
- Faucet Connection Size:
- 3/8 in
- Faucet Height:
- 15-1/4 in
- Faucet Included:
- Yes
- Faucet Material:
- Brass
- Handle Type:
- Lever
- Hardware Included:
- No
- Height:
- 10-13/100 in
- IAPMO Listed -:
- No
- Lead Law Compliance Level:
- Applicable to Lead Leaching, Not Compliant
- Length:
- 33 in
- NSF:
- NSF 372, NSF 61
- NSF Certified:
- Yes
- Number of Bowls:
- 2
- Number of Handles:
- Single Handle
- Origin:
- Global
- Product Type:
- Kitchen Sink, Kitchen Faucet, Grid, Drain, Cleaning Kit
- Shape:
- Rectangular
- Side Spray:
- No
- Sink Bowl Size, Left:
- 15-1/4 in x 18-1/8 in x 9 in
- Sink Bowl Size, Right:
- 15-1/4 in x 18-1/8 in x 9 in
- Sink Depth:
- 10-1/8 in
- Sink Installation Type:
- Farmhouse
- Sink Material:
- Fireclay
- Sink Size Range:
- 31 in - 35 in
- Sink Size, Overall:
- 33 in x 19-15/16 in
- Spout Height:
- 7-3/8 in
- Spout Reach:
- 9 in
- Spout Type:
- Swivel
- Style:
- Transitional
- Weight:
- 125 lb
- Width:
- 19-47/50 in