Flexi-Guard® 25-5/16 in. 8 gph Wall Mount Bi-Level Filtered Cooler in Stainless Steel

Part #ELZSTL8SFC  |  Item #2905624  |  Manufacturer Part #LZSTL8SFC

$1,449.75 EACH

Color/Finish: Stainless Steel

Added to your cart. View Cart
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Attractive, contemporary design matches modern architecture.
  • Hermetically sealed refrigeration system provides chilled water to satisfy thirst.
  • Electronic bubbler push bars for easy activation.
  • Exclusive fastenerless integrated drain reduces debris accumulation and is easy to clean.
  • Flexi-Guard bubbler provides a flexible antimicrobial mouth guard to protect against injury and microorganisms.
  • Filter system certified to NSF 42 and 53 for lead, Class 1 particulate, chlorine, taste and odor reduction.
  • Stainless steel finish is corrosion resistant and attractive.
  • Rated for indoor use.

ADA Compliant

Lead Law Compliant

Documents

Specifications

ADA Compliant: Yes

AMP: 5

ANSI Specifications: [ANSI 61, ANSI 42, ANSI 53, ANSI 372]

ASME Specifications: ASME A112.19.3

Antimicrobial: Yes

Application: Multi-Family

Built-In Water Filter: Yes

CSA Certified: [CSA B45.4, CSA C22.2 No. 120]

Collection: Flexi-Guard®

Color Finish: Stainless Steel

Color Finish Category: Stainless Steel

Filtering Material: Yes

Flow Rate: 8 gph

GSA Approved: Yes

Gauge: 18

Height: 25-5/16 in

IAPMO Listed: No

Indoor Outdoor: Indoor

Installation Type: Wall Mount

Lead Law Compliant: Yes

Length: 36-3/4 in

Material: Stainless Steel

Maximum Pressure: 105 psi

NSF Certified: Yes

NSF Specifications: [NSF 42, NSF 53, NSF 61, NSF 372]

Number Of Bowls: 1

Origin: Domestic

Phase: Single Phase

Product Type: Cooler

Refrigerant: R-134A

Self Contained Refrigerant: Yes

Side Spray: No

Sink Installation Type: Drop-in

UL Listed: UL 399

Volts: 115V

Water Outlet Connection Size: 1-1/2 in

Watts: 370

Width: 19 in