24 x 20 in. Mop Basin in Stainless Steel

You last purchased this on
 
Elkay

Standard Series 24 x 20 in. Mop Basin in Stainless Steel

  • Fast #
  • Part #EFLR1X
  • Item #4139593
  • Manufacturer Part #FLR-1X
4.1 out of 5 Customer Rating
This product requires certification to purchase.
Brand image
You last purchased this on
 
Elkay

Standard Series 24 x 20 in. Mop Basin in Stainless Steel

This product requires certification to purchase.

X Points
Color Finish Name: No 4 Select Color Finish Name
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Stainless steel skirt adds a layer of extra protection.
  • PERFECT DRAIN: Edgeless drain eliminates the gap around the drain for a cleaner, more hygienic sink; food and gunk go right down the drain.
  • High quality 16 gauge, type 3 series stainless steel.
  • Requires Certification

Specifications

ADA Compliant:
No
ASME:
ASME A112.19.3, ASME A112.18.2
Application:
Foodservice
CARB OTC LEED Compliant:
No
CSA Certified:
CSA B45.4, CSA B125.2
Collection:
Standard Series
Color Finish Category:
Stainless Steel
Color Finish Name:
No. 4
Depth:
10 in
Drain Location:
Center
Drain Opening:
3-1/2 in
GSA Approved:
No
Gauge (metal):
16 ga
Height:
11-1/2 in
IAPMO Listed -:
No
Length:
24 in
Material:
Stainless Steel
Material Type:
304
NSF:
NSF 2
NSF Certified:
Yes
Number of Bowls:
1
Number of Holes:
2 Hole
Origin:
Global
Side Spray:
No
Sink Bowl Size:
20 in x 16 in x 6 in
Sink Depth:
10 in
Sink Installation Type:
Floor Mount
Sink Material:
Stainless Steel
Sink Size, Overall:
24 in x 20 in
Weight:
28 lb
Width:
20 in