Elkay

Glass Filler in Polished Chrome

Part #ELK1114  |  Item #1345349  |  Manufacturer Part #LK1114

$221.01 EACH

Color/Finish: Polished Chrome

Packaging Info:
  • Quantity Per 
  • Each:  1
  • Inner pack:  1

Added to your cart. View Cart
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Instructions included to install in non-glass filler prepped coolers and fountains.
  • Gooseneck filler.
  • Plastic push lever control
  • Stainless steel.
  • NSF 61 and NSF 372 (lead free) certified.

Specifications

ADA Compliant: No

Application: [Healthcare, Hospitality, Office]

Color Finish: Polished Chrome

Color Finish Category: Chromes

End Connection 1: IPS

End Connections: IPS

Fitting Size 1: 3/8 in

Fitting Sizes: 3/8 in

GSA Approved: No

Height: 10 in

IAPMO Listed: No

NSF Certified: Yes

NSF Specifications: [NSF 61, NSF 372]

Origin: Global

Side Spray: No

Width: 2-1/2 in