• Cart

DESCRIPTION

  • DRAIN OPENING: Sink drain opening measures 3-1/2".
  • EXTRA DEEP BOWLS: High-capacity bowls offer more room inside for stacking dishes, filling stockpots, and handling large baking sheets and roasters.
  • Lustertone® finish: durable, fine linear grain means light scratches naturally blend into sink with time
  • OFFSET DRAIN: Drain placement provides more usable space on the bottom of the sink and in the cabinet below.
  • Premium, 18 gauge, type 304 stainless steel construction
  • QUIET: Sound-deadening material minimizes sound and vibration for a quieter time at the sink.
  • Sound-deadening materials minimize sound and vibration, while reducing condensation on the underside of the sink
  • TWO BOWLS, DIFFERENT SIZES: Use bowls independently; wash dishes on one side, while keeping the other bowl available for smaller tasks.
  • This Elkay product is proudly made in the USA.
  • U-CHANNEL INSTALLATION: Mounting clips placed inside the channel before installation mean less time under the sink for an easier install.

Elkay Gourmet® 1-Hole 2-Bowl Topmount Kitchen Sink with Rear Center Drain in Lustrous Highlighted Satin

ELFGR37221

Color Finish

Lustrous Highlighted Satin

SPECIFICATIONS

ADA Compliant
No
ASME Specifications
ASME A112.19.3
Application
Residential
Bowl Size Single Or Left
20 in x 18 in x 9-7/8 in
CARB OTC LEED Compliant
No
CSA Certified
CSA B45.4
Capacity
20.6 gal
Center Bowl Size
11-1/2 in x 16 in x 7-7/8 in
Collection
Gourmet®
Color Finish
Lustrous Highlighted Satin
Color Finish Category
Stainless Steel
Depth
10 in
Drain Location
Rear Center
Drain Opening
3-1/2 in
Faucet Installation
1 Hole
GSA Approved
No
Gauge
18
IAPMO Listed
Yes
Installation Type
Self-rimming/Drop-in
Material
Stainless Steel
Material Type
304L
Number Of Bowls
2
Origin
Domestic
Overall Sink Size
37 in x 22 in
Package Quantity
1
Right Bowl Size
11-1/2 in x 16 in x 7-7/8 in
Shape
Rectangular
Side Spray
No
Sink Size Range
Greater than 35 in

  • QUANTITY

0 item(s) added to Cart Checkout Now