1-Hole Deckmount Pull-Out Bar Faucet with Single Lever Handle in Polished Chrome

You last purchased this on
 
Elkay

Gourmet® 1-Hole Deckmount Pull-Out Bar Faucet with Single Lever Handle in Polished Chrome

This product requires certification to purchase.
Brand image
You last purchased this on
 
Elkay

Gourmet® 1-Hole Deckmount Pull-Out Bar Faucet with Single Lever Handle in Polished Chrome

  • Fast #
  • Part #ELKLFGT2042CR
  • Item #4121622
  • Manufacturer Part #LKLFGT2042CR
3.5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Polished Chrome Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant


Specifications

ADA Compliant:
Yes
ANSI:
ANSI 61
ASME:
ASME A112.18.1
Application:
Residential
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B125.1
Collection:
Gourmet®
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Faucet Connection:
Compression
Faucet Connection Size:
3/8 in
Faucet Material:
Brass
Faucet Mount:
Deck Mount
Flow Rate:
1.5 gpm
Handle Type:
Lever
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
NSF:
NSF 61
NSF Certified:
Yes
Number of Handles:
Single Handle
Number of Holes:
1 Hole
Spout Height:
9-1/2 in
Spout Reach:
8-11/16 in
Spout Swivel:
360°
Spout Type:
Swivel
Trim Only:
No
WaterSense Labeled:
No