1-Hole Pull-Down Spray Entertainment Faucet with Single Lever Handle in Polished Chrome
Gourmet® 1-Hole Pull-Down Spray Entertainment Faucet with Single Lever Handle in Polished Chrome
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Braided stainless steel supply lines
- Easy-clean rubberized spray face
- Removable cartridge
- PULL-DOWN SPRAY HEAD: Provides extra reach for additional cleaning and rinsing coverage.
- REMOVABLE CARTRIDGE: Allows for easy repair and replacement of cartridge.
- FORWARD-ONLY HANDLE(S): Handle(s) rotates forward only so there is no interference with the backsplash.
- Forward only handles
- 1 FAUCET HOLE: Faucet designed to be installed using one faucet hole.
- HAND SPRAY WITH PAUSE FEATURE: Allows for streaming, spraying and pausing the water based on tasks.
-
Lead Law Compliant
-
ADA Compliant
Recommended Accessories
Specifications
- ADA Compliant:
- Yes
- ASME:
- ASME A112.18.1
- Application:
- Residential
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B125.1
- Collection:
- Gourmet®
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Faucet Connection:
- NPSM
- Faucet Connection Size:
- 1/2 in
- Faucet Height:
- 18-5/8 in
- Faucet Material:
- Brass
- Faucet Mount:
- Deck Mount
- Faucet Valve Type:
- Ceramic Disc
- Flow Rate:
- 1.5 gpm
- Handle Type:
- Lever
- Height:
- 18-5/8 in
- IAPMO Listed -:
- No
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Length:
- 4-1/2 in
- NSF:
- NSF 61, NSF 372
- NSF Certified:
- Yes
- Number of Handles:
- Single Handle
- Number of Holes:
- 1 Hole
- Origin:
- Global
- Side Spray:
- No
- Spout Height:
- 7-3/8 in
- Spout Reach:
- 7 in
- Spout Swivel:
- 360°
- Spout Type:
- Pull Down
- Trim Only:
- No
- WaterSense Labeled:
- No
- Width:
- 9-1/4 in