DESCRIPTION

  • Chrome plated brass hand spray hose.
  • Easy-clean aerator.

Elkay Gourmet® 1.5 gpm Single-Handle Pull-Out Kitchen Faucet in Polished Chrome in Polished Chrome

ELKLFGT2041CR

Manufacturer Part #: LKLFGT2041CR

Color/Finish

Polished Chrome

SPECIFICATIONS

ADA Compliant
Yes
ANSI Specifications
ANSI 61
Application
Residential
CEC Compliant
Not for Sale in CA
CSA Certified
CSA B125.1
Collection
Gourmet®
Faucet Connection
Compression
Faucet Connection Size
3/8 in
Faucet Material
Brass
Faucet Valve Type
Ceramic Disc
Flow Rate
1.5 gpm
Handle Type
Lever
Kitchen Faucet Type
Single Handle
Lead Law Compliant
Yes
NSF Certified
Yes
NSF Specifications
NSF 61
Number of Handles
Single Handle
Number of Holes
1 Hole
Spout Reach
9-5/8 in
Spout Type
Pull Out
Trim Only
No

Print