2-Bowl Undermount Rectangular Sink in Stainless Steel
Gourmet® 2-Bowl Undermount Rectangular Sink in Stainless Steel
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Sound-deadening materials minimize sound and vibration, while reducing condensation on the underside of the sink
- Stainless steel grid sits 4" above sink bottom providing a work area while sink is in use
- Straight sidewalls give the sink a flat bottom and offer more usable space for stacking, soaking and washing dishes
- Lustertone finish provides durable, fine linear grain
- Use bowls independently; wash dishes on one side while keeping other bowl available for smaller tasks
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.19.3
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- CSA B45.4
- Collection:
- Gourmet®
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- Depth:
- 9-7/8 in
- Drain Location:
- Rear Center
- Drain Opening:
- 3-1/2 in
- GSA Approved:
- No
- Gauge (metal):
- 18 ga
- IAPMO Listed -:
- Yes
- Number of Bowls:
- 2
- Number of Holes:
- No Hole
- Shape:
- Rectangular
- Sink Bowl Size:
- 14 in x 18 in x 9-7/8 in
- Sink Bowl Size, Right:
- 13-1/2 in x 16 in x 7-7/8 in
- Sink Installation Type:
- Undermount
- Sink Material:
- Stainless Steel
- Sink Size Range:
- 31 in - 35 in
- Sink Size, Overall:
- 31-1/4 in x 20-1/2 in