2-Hole 2-Bowl Topmount Kitchen Sink in Lustrous Highlighted Satin
Gourmet® 2-Hole 2-Bowl Topmount Kitchen Sink in Lustrous Highlighted Satin
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- 18-gauge, type 304 nickel bearing stainless steel
- Large bowl size: 14"x18"x7 7/8"
- Double bowl
- Lustrous highlighted Lustertone® Satin finish with highlighted inside top bowl radius
- Underside is fully undercoated
- Drain opening: 3 1/2"
- 1 3/4" radius coved corners
- Small bowl size: 13 1/2"x16"x7 7/8"
- Optional accessories:Cutting board: Large bowl: CBR1418, CBS1418, Small bowl: CB1613, CB1713, CBR1316, CBS1316
- Recommended accessories:LK35, LK99 or LKKDT35
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.19.3
- Application:
- Residential
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- CSA B45.4
- Collection:
- Gourmet®
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Lustrous Highlighted Satin
- Depth:
- 7-7/8 in
- Drain Location:
- Center, Right
- Drain Opening:
- 3-1/2 in
- Faucet Center Size:
- 4 in
- Gauge (metal):
- 18 ga
- IAPMO Listed -:
- Yes
- Material Type:
- 304
- Number of Bowls:
- 2
- Number of Holes:
- 2 Hole
- Shape:
- Rectangular
- Sink Bowl Size:
- 13-1/2 in x 16 in x 7-3/4 in
- Sink Bowl Size, Right:
- 14 in x 18 in x 7-3/4 in
- Sink Installation Type:
- Drop-in
- Sink Material:
- Stainless Steel
- Sink Size Range:
- 31 in - 35 in
- Sink Size, Overall:
- 33 in x 22 in