32-1/16 x 18-1/2 in. No Hole Stainless Steel Double Bowl Undermount Kitchen Sink in Lustrous Satin
Lustertone® 32-1/16 x 18-1/2 in. No Hole Stainless Steel Double Bowl Undermount Kitchen Sink in Lustrous Satin
-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
- AQUA DIVIDE: Low center divider allows pan handles to extend over center and makes it easy to wash large items, like baking sheets, over both bowls.
- UNDERMOUNT INSTALLATION: Sink is installed beneath the countertop creating a seamless appearance between the sink and the countertop.
- REPAIRABLE FINISH: Finish is scratch resistant to heavy-duty use. Deep scratches are repairable. Lustrous grain reflects light evenly for high shine.
- DRAIN OPENING: Sink drain opening measures 3-1/2".
- QUIET: Sound-deadening pad(s) minimizes sound and vibration for a quieter time at the sink.
- OFFSET DRAIN: Drain placement provides more usable space on the bottom of the sink and in the cabinet below.
- 18-GAUGE STAINLESS STEEL: Highest quality 18-gauge thickness and Type 304 stainless steel for lasting durability, performance and lustrous beauty.
- DOUBLE BOWLS OF EQUAL SIZE: Conveniently use bowls independently for washing, soaking, rinsing, drying and other household tasks.
- CABINET SIZE: Minimum cabinet size for this sink is 36".
Recommended Accessories
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.19.3
- Application:
- Residential
- CSA Certified:
- CSA B45.4
- Collection:
- Lustertone®
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Lustrous Satin
- Depth:
- 8 in
- Drain Diameter:
- 3-1/2 in
- Drain Location:
- Rear Center
- Drain Opening:
- 3-1/2 in
- Gauge (metal):
- 18 ga
- Hardware Included:
- No
- Height:
- 8 in
- IAPMO Listed -:
- Yes
- Length:
- 32-1/16 in
- Material Type:
- 304
- NSF Certified:
- No
- Number of Bowls:
- 2
- Number of Holes:
- No Hole
- Origin:
- Global
- Shape:
- Rectangular
- Side Spray:
- No
- Sink Bowl Size, Center:
- 14-5/16 in x 16-1/2 in x 8 in
- Sink Bowl Size, Left:
- 14-5/16 in x 16-1/2 in x 8 in
- Sink Bowl Size, Right:
- 14-5/16 in x 16-1/2 in x 8 in
- Sink Depth:
- 8 in
- Sink Installation Type:
- Undermount
- Sink Material:
- Stainless Steel
- Sink Size Range:
- 31 in - 35 in
- Style:
- Traditional
- Thickness:
- 0.0461 in
- Volts:
- 115V
- Watts:
- 690 W
- Weight:
- 20 lb
- Width:
- 18-1/2 in