DESCRIPTION

Elkay Gourmet E-Dock™ 5-Hole 2-Bowl Topmount Kitchen Sink Kit with Center Drain

ELR3322EK5

Faucet Installation:

5 Hole

SPECIFICATIONS

ADA Compliant
No
ASME Specifications
ASME A112.19.3
Bowl Size Single Or Left
13-1/2 in x 16 in x 7-3/4 in
CARB OTC LEED Compliant
No
CSA Certified
CSA B45.4
Center Size
4 in
Collection
Gourmet E-Dock™
Color Finish
Lustrous Highlighted Satin
Color Finish Category
Stainless Steel
Depth
8-1/8 in
Drain Location
Center
Drain Opening
3-1/2 in
Faucet Installation
5 Hole
GSA Approved
No
Gauge
18
IAPMO Listed
Yes
Installation Type
Self-rimming/Drop-in
Material
Stainless Steel
Material Type
304L
Number Of Bowls
2
Overall Sink Size
33 in x 22 in
Right Bowl Size
13-1/2 in x 16 in x 7-3/4 in
Sink Size Range
31 in - 35 in

$1024.18
EACH
  • QUANTITY

0 item(s) added to Cart Checkout Now
SHIPPING INFORMATION

Call for Availability