E-Granite Single Bowl Dual/Universal Mount Bar Sink Bisque
Gourmet E-Granite Single Bowl Dual/Universal Mount Bar Sink Bisque
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Minimum cabinet Size: 21"
- Bowl size: 14" x 14" x 8"
- E-Granite is up to 85% natural quartz and high performance acrylic resins
Specifications
- ADA Compliant:
- No
- Collection:
- Gourmet
- Color Finish Category:
- Neutrals
- Color Finish Name:
- Bisque
- Drain Location:
- Center
- Drain Opening:
- 3-1/2 in
- Number of Bowls:
- 1
- Number of Holes:
- No Hole
- Sink Installation Type:
- Drop-in
- Sink Material:
- Granite
- Sink Size Range:
- Less than 20 in
- Sink Size, Overall:
- 15-3/4 in x 15-3/4 in x 8 in
- Type:
- EELG1515BQ0