4-Hole 1-Bowl Stainless Steel Top Mount Quick-Clip Kitchen Sink
Gourmet Lustertone® 4-Hole 1-Bowl Stainless Steel Top Mount Quick-Clip Kitchen Sink
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- DROP-IN INSTALLATION: Sink is designed for drop-in installation to make the sink a focal point of your room.
- SINGLE BOWL: Bowl gives you uninterrupted space for washing and stacking dishes or other household tasks.
- REPAIRABLE FINISH: Finish is scratch resistant to heavy-duty use. Deep scratches are repairable. Lustrous grain reflects light evenly for high shine.
- MADE IN THE USA: This Elkay product is proudly made in the USA.
- QUICK-CLIP MOUNTING SYSTEM: Quickly and securely install sink from above the counter with a series of clips that attach to laminate countertops.
- LARGE CAPACITY: Straight sidewalls give the sink a flat bottom and offer more usable space for stacking, soaking and washing dishes; easy to clean.
- QUIET: Sound-deadening pad(s) minimizes sound and vibration for a quieter time at the sink.
- 18-GAUGE STAINLESS STEEL: Highest quality 18-gauge thickness and Type 304 stainless steel for lasting durability, performance and lustrous beauty.
- CABINET SIZE: Minimum cabinet size for this sink is 30".
- DRAIN OPENING: Sink drain opening measures 3-1/2".
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.19.3
- Application:
- General Use
- CSA Certified:
- CSA B45.4
- Collection:
- Gourmet Lustertone®
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Satin
- Depth:
- 7-7/8 in
- Drain Location:
- Center
- Drain Opening:
- 3-1/2 in
- Faucet Center Size:
- 4 in
- Gauge (metal):
- 18 ga
- Hardware Included:
- Yes
- Height:
- 7-7/8 in
- IAPMO Listed -:
- Yes
- Length:
- 25 in
- Material Type:
- 304L
- Number of Bowls:
- 1
- Number of Holes:
- 4 Hole
- Origin:
- Domestic
- Sink Bowl Size:
- 21 in x 15-3/4 in x 7-3/4 in
- Sink Depth:
- 7-5/8 in
- Sink Installation Type:
- Drop-in
- Sink Material:
- Stainless Steel
- Sink Size Range:
- 21 in - 25 in
- Sink Size, Overall:
- 25 in x 21-1/4 in
- Style:
- Traditional
- Weight:
- 13.25 lb
- Width:
- 21-1/4 in