Green Spring Kit with Retaining Nut
Green Spring Kit with Retaining Nut
Frequently Purchased Together
Product Details
Specifications
- ADA Compliant:
- No
- Application:
- Healthcare
- Brand Model Compatibility:
- EZ and HTV Series Regulator Kits
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Lustrous Satin
- GSA Approved:
- No
- IAPMO Listed -:
- No
- Material:
- Plastic
- NSF Certified:
- No
- Number of Bowls:
- 1
- Origin:
- Domestic
- Product Type:
- Regulator Kit
- Side Spray:
- No
- Sink Installation Type:
- Drop-in