26-3/4 x 20 in. No Hole Stainless Steel Double Bowl Undermount Kitchen Sink in Lustrous Satin
Lustertone® 26-3/4 x 20 in. No Hole Stainless Steel Double Bowl Undermount Kitchen Sink in Lustrous Satin
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- UNDERMOUNT INSTALLATION: Sink is installed beneath the countertop creating a seamless appearance between the sink and the countertop.
- 18-GAUGE STAINLESS STEEL: Highest quality 18-gauge thickness and Type 304 stainless steel for lasting durability, performance and lustrous beauty.
- REPAIRABLE FINISH: Finish is scratch resistant to heavy-duty use. Deep scratches are repairable. Lustrous grain reflects light evenly for high shine.
- TWO BOWLS, DIFFERENT SIZES: Use bowls independently; wash dishes on one side, while keeping the other bowl available for smaller tasks.
- LARGE CAPACITY: Straight sidewalls give the sink a flat bottom and offer more usable space for stacking, soaking and washing dishes; easy to clean.
- EXTRA DEEP BOWLS: High-capacity bowls offer more room inside for stacking dishes, filling stockpots, and handling large baking sheets and roasters.
- OFFSET DRAIN: Drain placement provides more usable space on the bottom of the sink and in the cabinet below.
- QUIET: Sound-deadening pad(s) minimizes sound and vibration for a quieter time at the sink.
- DRAIN OPENING: Sink drain opening measures 3-1/2".
- MADE IN THE USA: This Elkay product is proudly made in the USA.
Recommended Accessories
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.19.3
- Application:
- Residential
- CSA Certified:
- CSA B45.4
- Capacity:
- 12.6 gal
- Collection:
- Lustertone®
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Lustrous Satin
- Depth:
- 10 in
- Drain Diameter:
- 3-1/2 in
- Drain Location:
- Rear Center, Center
- Drain Opening:
- 3-1/2 in
- Faucet Connection:
- Female, Compression, Hose
- Faucet Material:
- Brass
- Gauge (metal):
- 18 ga
- Handle Type:
- Wristblade
- Hardware Included:
- No
- Height:
- 10 in
- IAPMO Listed -:
- Yes
- Length:
- 26-3/4 in
- Material Type:
- 304
- NSF Certified:
- No
- Number of Bowls:
- 2
- Number of Handles:
- Two Handle
- Number of Holes:
- No Hole
- Origin:
- Domestic
- Shape:
- Rectangular
- Side Spray:
- No
- Sink Bowl Size, Center:
- 7 in x 14-1/8 in x 5-9/16 in
- Sink Bowl Size, Left:
- 16 in x 17-1/2 in x 10 in
- Sink Bowl Size, Right:
- 7 in x 14-1/8 in x 5-9/16 in
- Sink Depth:
- 10 in
- Sink Installation Type:
- Undermount
- Sink Material:
- Stainless Steel
- Sink Size Range:
- 26 in - 30 in
- Spout Height:
- 13-5/16 in
- Spout Reach:
- 8 in
- Spout Type:
- Gooseneck
- Style:
- Traditional
- Thickness:
- 0.0460 in
- Weight:
- 17.85 lb
- Width:
- 20 in