DESCRIPTION

  • Bowl depth: 5 1/2"
  • CABINET SIZE: Minimum cabinet size for this sink is 24".
  • Cast marble
  • DRAIN OPENING: Sink drain opening measures 1-1/2".
  • Highest quality 18-gauge thickness and Type 304 stainless steel for lasting durability, performance and lustrous beauty.
  • INCLUDES: LKF299 overflow Assembly.
  • LAVATORY SINKS: Add style to the bath with an elegantly designed sink by Elkay.
  • MADE IN THE USA: This Elkay product is proudly made in the USA.
  • QUIET: Sound-deadening material minimizes sound and vibration for a quieter time at the sink.
  • Weight: 20 lbs

Elkay Harmony™ Undermount Bowl Stainless Steel

EELUH16LV

Color Finish

Lustrous Highlighted Satin

SPECIFICATIONS

ADA Compliant
No
ASME Specifications
ASME A112.19.3
Application
Residential
Bowl Size Single Or Left
16 in x 16 in x 8 in
CSA Certified
CSA B45.4
Capacity
3.2 gal
Collection
Harmony™
Color Finish
Lustrous Highlighted Satin
Color Finish Category
Stainless Steel
Depth
8 in
Drain Location
Center
Drain Opening
1-1/2 in
Faucet Installation
No Hole
Gauge
18
IAPMO Listed
Yes
Installation Type
Undermount
Material
Stainless Steel
Material Type
304
Number Of Bowls
1
Origin
Domestic
Overall Sink Size
18-3/8 in x 18-3/8 in
Package Quantity
1
Side Spray
No
Thickness
0.0460 in

$445.26
EACH

(Pricing is for Lustrous Highlighted Satin)

  • QUANTITY

0 item(s) added to Cart Checkout Now
SHIPPING INFORMATION

Call for Availability