Lavatory Drain in Polished Chrome
Lavatory Drain in Polished Chrome
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- 1-1/4" O.D. x 6" chrome plated brass tailpiece.
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.2
- Application:
- Residential, Multi-Family
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- CSA B125.2
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Faucet Connection Size:
- 1-1/4 in
- Fitting Size 1:
- 1-1/4 in
- Fitting Sizes:
- 1-1/4 in
- GSA Approved:
- No
- Height:
- 8-1/2 in
- IAPMO Listed -:
- No
- Length:
- 2-1/8 in
- Material:
- Brass
- NSF Certified:
- No
- Origin:
- Global
- Overflow Included:
- Yes
- Pedestal Only:
- No
- Product Type:
- Accessory
- Side Spray:
- No
- Tailpiece Length:
- 2-1/8 in
- Vessel Only:
- Yes
- Width:
- 2-1/8 in