1-Bowl Kitchen Sink with Faucet Kit in Lustrous Highlighted Satin
Lustertone® 1-Bowl Kitchen Sink with Faucet Kit in Lustrous Highlighted Satin
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Bowl size: 19"x16"x10 1/8"
- 1 3/4" radius coved corners
- 18-gauge, type 304 nickel bearing stainless steel rim
- Includes LK2432 faucet
- Bowls and faucet deck are recessed 3/16" below outside edge of sink
- Minimum cabinet Size: 27"
- Drain opening size: 3 1/2"
- Underside of sink is fully undercoated
- KIT INCLUDES: LKD2432C faucet; save the time of having to purchase each item separately.
- DRAIN OPENING: Sink drain opening measures 3-1/2".
Recommended Accessories
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.1, ASME A112.19.3
- Application:
- Residential
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B45.4
- Capacity:
- 12.6 gal
- Collection:
- Lustertone®
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Lustrous Highlighted Satin
- Depth:
- 10-1/8 in
- Drain Location:
- Center
- Drain Opening:
- 3-1/2 in
- Faucet Center Size:
- 8 in
- GSA Approved:
- No
- Gauge (metal):
- 18 ga
- Height:
- 10-1/8 in
- IAPMO Listed -:
- No
- Material Type:
- 304L
- NSF:
- NSF 61, NSF 372
- NSF Certified:
- Yes
- Number of Bowls:
- 1
- Number of Holes:
- 3 Hole
- Side Spray:
- No
- Sink Bowl Size:
- 19 in x 16 in x 10 in
- Sink Depth:
- 10-1/8 in
- Sink Installation Type:
- Drop-in, Sink Kits
- Sink Material:
- Stainless Steel
- Sink Size Range:
- 21 in - 25 in
- Sink Size, Overall:
- 22 in x 22 in
- Thickness:
- 0.0460 in
- Type:
- EDLH222210C