• Cart

DESCRIPTION

  • ADA compliant when properly installed
  • CABINET SIZE: Minimum cabinet size for this sink is 18".
  • DRAIN OPENING: Sink drain opening measures 3-1/2".
  • Lustertone® finish: durable, fine linear grain means light scratches naturally blend into sink with time
  • MADE IN THE USA: This Elkay product is proudly made in the USA.
  • OFFSET DRAIN: Drain placement provides more usable space on the bottom of the sink and in the cabinet below.
  • Offset drain: provides more usable space on the bottom of the sink and in the cabinet below
  • Premium, 18 gauge, type 304 stainless steel construction
  • QUIET: Sound-deadening material minimizes sound and vibration for a quieter time at the sink.
  • Sound-deadening materials minimize sound and vibration, while reducing condensation on the underside of the sink

Elkay Lustertone® 1-Bowl Undermount Sink in Lustrous Highlighted Satin

EELUHAD121255

Color Finish

Lustrous Highlighted Satin

SPECIFICATIONS

ASME Specifications
ASME A112.19.3
Application
Residential
Bowl Size Single Or Left
12 in x 12 in x 5-3/8 in
CARB OTC LEED Compliant
No
CSA Certified
CSA B45.4
Capacity
3 gal
Collection
Lustertone®
Color Finish
Lustrous Highlighted Satin
Color Finish Category
Stainless Steel
Depth
5-3/8 in
Drain Location
Rear Center
Drain Opening
3-1/2 in
Faucet Installation
No Hole
GSA Approved
No
Gauge
18
IAPMO Listed
Yes
Installation Type
Undermount
Material
Stainless Steel
Material Type
304L
Number Of Bowls
1
Origin
Domestic
Overall Sink Size
14-1/2 in x 14-1/2 in
Package Quantity
1
Side Spray
No

$474.78
EACH

(Pricing is for Lustrous Highlighted Satin)

  • QUANTITY

0 item(s) added to Cart Checkout Now
SHIPPING INFORMATION

Available for immediate shipment