Elkay

Lustertone® 1-Hole 1-Bowl Topmount Kitchen Sink in Lustrous Highlighted Satin

Part #ELRAD1722651  |  Manufacturer Part #LRAD1722651

Color/Finish: Lustrous Highlighted Satin

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Single Bowl
  • 18-gauge, type 304 nickel bearing stainless steel
  • Bowl size: 13 1/2"×16"×6 1/2"
  • 1 3/4" radius coved corners
  • Underside is fully undercoated
  • Drain opening: 3 1/2"
  • Minimum cabinet Size: 21"
  • ADA
  • Lustrous highlighted Lustertone® Satin finish with highlighted inside top bowl radius
  • Recommended accessories:LK35, LK99 or LKKDT35

Specifications

ADA Compliant: Yes

Application: Residential

CSA Certified: CSA B45.4

Capacity: 5.5 gal

Collection: Lustertone®

Depth: 6-1/2 in

Drain Location: Center

Drain Opening: 3-1/2 in

Gauge: 18

Height: 6-1/2 in

IAPMO Listed: No

Number Of Bowls: 1

Number of Holes: 1 Hole

Origin: Domestic

Side Spray: No

Sink Bowl Size: 13-1/2 in x 16 in x 6-1/2 in

Sink Installation Type: Self-rimming/Drop-in

Sink Material: Stainless Steel

Sink Size Range: Less than 20 in

Width: 22 in