17 x 16 in. 1 Hole Stainless Steel Single Bowl Drop-in Kitchen Sink in Lustrous Satin
Lustertone® 17 x 16 in. 1 Hole Stainless Steel Single Bowl Drop-in Kitchen Sink in Lustrous Satin
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- DROP-IN INSTALLATION: Sink is designed for drop-in installation to make the sink a focal point of your room.
- SINGLE BOWL: Bowl gives you uninterrupted space for washing and stacking dishes or other household tasks.
- REPAIRABLE FINISH: Finish is scratch resistant to heavy-duty use. Deep scratches are repairable. Lustrous grain reflects light evenly for high shine.
- DRAIN OPENING: Sink drain opening measures 3-1/2".
- U-CHANNEL INSTALLATION: Mounting clips placed inside the channel before installation mean less time under the sink for an easier install.
- LARGE CAPACITY: Straight sidewalls give the sink a flat bottom and offer more usable space for stacking, soaking and washing dishes; easy to clean.
- QUIET: Sound-deadening pad(s) minimizes sound and vibration for a quieter time at the sink.
- 18-GAUGE STAINLESS STEEL: Highest quality 18-gauge thickness and Type 304 stainless steel for lasting durability, performance and lustrous beauty.
- KIT INCLUDES: LR17161 sink, LK500GN04T4C faucet, LK500 drain; save the time of having to purchase each item separately.
- CABINET SIZE: Minimum cabinet size for this sink is 21".
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.1, ASME A112.18.2, ASME A112.19.3
- Application:
- General Use
- Basin Depth:
- 7-5/8 in
- Basin Length:
- 14 in
- Basin Width:
- 10 in
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B125.1, CSA B125.2, CSA B45.4
- Capacity:
- 4.2 gal
- Collection:
- Lustertone®
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Lustrous Satin
- Depth:
- 7-5/8 in
- Drain Location:
- Center
- Drain Opening:
- 3-1/2 in
- Faucet Included:
- Yes
- Gauge (metal):
- 18 ga
- Handle Type:
- Wristblade
- Hardware Included:
- Yes
- Height:
- 7-5/8 in
- IAPMO Listed -:
- No
- Lead Law Compliance Level:
- Applicable to Lead Leaching, Not Compliant
- Length:
- 17 in
- Material Type:
- 304
- NSF:
- NSF 372, NSF 61
- NSF Certified:
- Yes
- Number of Bowls:
- 1
- Number of Handles:
- Two Handle
- Number of Holes:
- 1 Hole
- Shape:
- Rectangular
- Side Spray:
- No
- Sink Bowl Size:
- 14 in x 10 in x 7-1/2 in
- Sink Depth:
- 7-5/8 in
- Sink Installation Type:
- Drop-in
- Sink Material:
- Stainless Steel
- Sink Size Range:
- Less than 20 in
- Spout Height:
- 11-31/100 in
- Spout Reach:
- 3-63/100 in
- Thickness:
- 0.0461 in
- Weight:
- 17.76 lb
- Width:
- 16 in