Stainless Steel Double Bowl Undermount Kitchen Sink in Lustertone (Less Hole Stainless Steel)

You last purchased this on
 
Elkay

Lustertone® Stainless Steel Double Bowl Undermount Kitchen Sink in Lustertone (Less Hole Stainless Steel)

This product requires certification to purchase.
Brand image
You last purchased this on
 
Elkay

Lustertone® Stainless Steel Double Bowl Undermount Kitchen Sink in Lustertone (Less Hole Stainless Steel)

  • Fast #
  • Part #EELUH4221RDBG
  • Item #4093058
  • Manufacturer Part #ELUH4221RDBG
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Lustertone Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • UNDERMOUNT INSTALLATION: Sink is installed beneath the countertop creating a seamless appearance between the sink and the countertop.
  • 18-GAUGE STAINLESS STEEL: Highest quality 18-gauge thickness and Type 304 stainless steel for lasting durability, performance and lustrous beauty.
  • REPAIRABLE FINISH: Finish is scratch resistant to heavy-duty use. Deep scratches are repairable. Lustrous grain reflects light evenly for high shine.
  • DRAIN OPENING: Sink drain opening measures 3-1/2".
  • EXTRA DEEP BOWLS: High-capacity bowls offer more room inside for stacking dishes, filling stockpots, and handling large baking sheets and roasters.
  • TWO BOWLS, DIFFERENT SIZES: Use bowls independently; wash dishes on one side, while keeping the other bowl available for smaller tasks.
  • OFFSET DRAIN: Drain placement provides more usable space on the bottom of the sink and in the cabinet below.
  • QUIET: Sound-deadening pad(s) minimizes sound and vibration for a quieter time at the sink.
  • KIT INCLUDES: ELUH4221R sink, one LKWOBG1618SS bottom grid, one LK99 drain; save the time of having to purchase each item separately.
  • Requires Certification

Recommended Accessories


Specifications

ADA Compliant:
No
ASME:
ASME A112.18.2, ASME A112.19.3
Application:
Residential
Basin Depth:
9-1/2 in
CARB OTC LEED Compliant:
No
CSA Certified:
CSA B45.4, CSA B125.2
Capacity:
15.6 gal
Collection:
Lustertone®
Color Finish Category:
Stainless Steel
Color Finish Name:
Lustertone
Depth:
9-1/2 in
Drain Diameter:
3-1/2 in
Drain Included:
Yes
Drain Location:
Right, Rear Center
Drain Opening:
3-1/2 in
Faucet Included:
No
GSA Approved:
No
Gauge (metal):
18 ga
Hardware Included:
No
Height:
9-1/2 in
IAPMO Listed -:
No
Length:
41-1/2 in
Material Type:
304
Number of Bowls:
2
Number of Holes:
No Hole
Overflow Included:
No
Side Spray:
No
Sink Bowl Size:
21-3/4 in x 18 in x 6 in
Sink Bowl Size, Center:
16 in x 18 in x 9-1/2 in
Sink Bowl Size, Left:
21-3/4 in x 18 in x 6 in
Sink Bowl Size, Right:
16 in x 18 in x 9-1/2 in
Sink Depth:
9-1/2 in
Sink Installation Type:
Undermount
Sink Material:
Stainless Steel
Sink Size Range:
Greater than 36 in
Sink Size, Overall:
41-1/2 in x 20-1/2 in
Style:
Transitional
Thickness:
0.0461 in
Weight:
34.08 lb
Width:
20-1/2 in