Elkay

Lustertone® 2-Hole 2-Bowl Self-rimming or Drop-in 304 Stainless Steel Dual Mount Kitchen Sink in Lustertone

Part #ELKHSR33229PD2L  |  Manufacturer Part #LKHSR33229PD2L

Color/Finish: Lustertone

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Edgeless drain eliminates the gap around the drain, so food and gunk doesn't accumulate and goes right down the drain to provide a cleaner sink
  • Sound-deadening materials minimize sound and vibration, while reducing condensation on the underside of the sink
  • Ultra thin edge reduces barrier between sink and countertop
  • Lustertone® finish: durable, fine linear grain means light scratches naturally blend into sink with time
  • Dual mount: versatile design allows the sink to be installed as a top mount or undermount
  • QUIET: Sound-deadening material minimizes sound and vibration for a quieter time at the sink.
  • OFFSET DRAIN: Drain placement provides more usable space on the bottom of the sink and in the cabinet below.
  • EXTRA DEEP BOWLS: High-capacity bowls offer more room inside for stacking dishes, filling stockpots, and handling large baking sheets and roasters.
  • CABINET SIZE: Minimum cabinet size for this sink is 36".
  • INCLUDES: Two LKPD1 Perfect Drains and Strainers.

Specifications

ADA Compliant: No

ASME Specifications: ASME A112.18.2, ASME A112.19.3

Application: Residential

CARB OTC LEED Compliant: No

CSA Certified: CSA B125.2, CSA B45.4

Capacity: 18.5 gal

Center Bowl Size: 14-1/2 in x 18-5/16 in x 9 in

Center Size: 4 in

Collection: Lustertone®

Color Finish: Lustertone

Color Finish Category: Stainless Steel

Depth: 9 in

Drain Location: Rear Center

Drain Opening: 3-3/8 in

GSA Approved: No

Gauge: 18

IAPMO Listed: Yes

Material Type: 304

Number Of Bowls: 2

Number of Holes: 2 Hole

Overall Sink Size: 33 in x 22 in

Right Bowl Size: 14-1/2 in x 18-5/16 in x 9 in

Shape: Rectangular

Side Spray: No

Sink Bowl Size: 14-1/2 in x 18-5/16 in x 9 in

Sink Installation Type: Self-rimming/Drop-in, Undermount

Sink Material: Stainless Steel

Sink Size Range: 31 in - 35 in