• Cart

DESCRIPTION

  • Bowl depth: 6-1/2"
  • DRAIN OPENING: Sink drain opening measures 3-1/2".
  • Highest quality 18-gauge thickness and Type 304 stainless steel for lasting durability, performance and lustrous beauty.
  • Lustertone® finish: durable, fine linear grain means light scratches naturally blend into sink with time
  • OFFSET DRAIN: Drain placement provides more usable space on the bottom of the sink and in the cabinet below.
  • Offset drain: provides more usable space on the bottom of the sink and in the cabinet below
  • Premium, 18 gauge, type 304 stainless steel construction
  • QUIET: Sound-deadening material minimizes sound and vibration for a quieter time at the sink.
  • This Elkay product is proudly made in the USA.
  • U-CHANNEL INSTALLATION: Mounting clips placed inside the channel before installation mean less time under the sink for an easier install.

Elkay Lustertone® 3-Hole 1-Bowl Topmount Kitchen Sink in Lustrous Highlighted Satin

ELRAD2022653

Color Finish

Lustrous Highlighted Satin

SPECIFICATIONS

ADA Compliant
Yes
ANSI Specifications
ANSI A117.1
ASME Specifications
ASME A112.19.3
Application
General Use
CARB OTC LEED Compliant
No
CSA Certified
CSA B45.4
Capacity
6.6 gal
Center Size
8 in
Collection
Lustertone®
Color Finish
Lustrous Highlighted Satin
Color Finish Category
Stainless Steel
Depth
6-1/2 in
Drain Location
Rear Center
Drain Opening
3-1/2 in
GSA Approved
No
Gauge
18
IAPMO Listed
Yes
Installation Type
Self-rimming/Drop-in
Material
Stainless Steel
Material Type
304
Number Of Bowls
1
Number of Holes
3 Hole
Origin
Domestic
Overall Sink Size
19-1/2 in x 22 in
Package Quantity
1
Shape
Rectangular
Side Spray
No
Sink Bowl Size
16 in x 16 in x 6-3/8 in
Sink Size Range
Less than 20 in
Thickness
0.0461 in

$729.8
EACH

(Pricing is for Lustrous Highlighted Satin)

  • QUANTITY

0 item(s) added to Cart Checkout Now
SHIPPING INFORMATION

Available for immediate shipment