DESCRIPTION

  • No faucet drilling
  • Lustertone® finish: durable, fine linear grain means light scratches naturally blend into sink with time
  • Offset drain: provides more usable space on the bottom of the sink and in the cabinet below
  • Premium, 18 gauge, type 304 stainless steel construction
  • Highest quality 18-gauge thickness and Type 304 stainless steel for lasting durability, performance and lustrous beauty.
  • QUIET: Sound-deadening material minimizes sound and vibration for a quieter time at the sink.
  • OFFSET DRAIN: Drain placement provides more usable space on the bottom of the sink and in the cabinet below.
  • MADE IN THE USA: This Elkay product is proudly made in the USA.
  • DRAIN OPENING: Sink drain opening measures 3-1/2".
  • CABINET SIZE: Minimum cabinet size for this sink is 36".

Elkay Lustertone® 30-1/2 x 18-1/2 in. Stainless Steel Single Bowl Undermount Kitchen Sink

EELUHAD281655

Manufacturer Part #: ELUHAD281655

Number of Holes:

No Hole

SPECIFICATIONS

ADA Compliant
Yes
ANSI Specifications
ANSI A117.1
Application
Commercial
CSA Certified
CSA B45.4
Capacity
9.7 gal
Collection
Lustertone®
Depth
5-3/8 in
Drain Location
Rear Center
Drain Opening
3-1/2 in
GSA Approved
No
Gauge
18
Height
5-3/8 in
IAPMO Listed
Yes
Number Of Bowls
1
Number of Holes
No Hole
Origin
Domestic
Package Quantity
1
Shape
Rectangular
Side Spray
No
Sink Bowl Size
28 in x 16 in x 5-3/8 in
Sink Installation Type
Undermount
Sink Material
Stainless Steel
Sink Size Range
31 in - 35 in
Type
EELUHAD281655
Width
18-1/2 in

Print