31 x 22 in. 3 Hole Stainless Steel Single Bowl Drop-in Kitchen Sink in Lustrous Satin

You last purchased this on
 
Elkay

Lustertone® 31 x 22 in. 3 Hole Stainless Steel Single Bowl Drop-in Kitchen Sink in Lustrous Satin

  • Fast #
  • Part #ELR3122PD3
  • Item #4290280
  • Manufacturer Part #LR3122PD3
4.2 out of 5 Customer Rating
This product requires certification to purchase.
Brand image
You last purchased this on
 
Elkay

Lustertone® 31 x 22 in. 3 Hole Stainless Steel Single Bowl Drop-in Kitchen Sink in Lustrous Satin

This product requires certification to purchase.

X Points
Color Finish Name: Lustrous Satin Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • REPAIRABLE FINISH: Finish is scratch resistant to heavy-duty use. Deep scratches are repairable. Lustrous grain reflects light evenly for high shine.
  • DROP-IN INSTALLATION: Sink is designed for drop-in installation to make the sink a focal point of your room.
  • PERFECT DRAIN: Edgeless drain eliminates the gap around the drain for a cleaner, more hygienic sink; food and gunk go right down the drain.
  • LARGE CAPACITY: Straight sidewalls give the sink a flat bottom and offer more usable space for stacking, soaking and washing dishes; easy to clean.
  • QUIET: Sound-deadening pad(s) minimizes sound and vibration for a quieter time at the sink.
  • U-CHANNEL INSTALLATION: Mounting clips placed inside the channel before installation mean less time under the sink for an easier install.
  • 18-GAUGE STAINLESS STEEL: Highest quality 18-gauge thickness and Type 304 stainless steel for lasting durability, performance and lustrous beauty.
  • SINGLE BOWL: Bowl gives you uninterrupted space for washing and stacking dishes or other household tasks.
  • INCLUDES: One LKPD1 Perfect Drain and strainer.
  • CABINET SIZE: Minimum cabinet size for this sink is 36".
  • Requires Certification

Recommended Accessories


Specifications

ADA Compliant:
No
ASME:
ASME A112.18.2, ASME A112.19.3
Application:
Residential
BAA Compliant:
Yes
Basin Depth:
7-1/2 in
Basin Length:
28 in
Basin Width:
16 in
CSA Certified:
CSA B125.2, CSA B45.4
Capacity:
13.8 gal
Collection:
Lustertone®
Color Finish Category:
Stainless Steel
Color Finish Name:
Lustrous Satin
Depth:
9-1/8 in
Drain Diameter:
3-3/8 in
Drain Included:
Yes
Drain Location:
Center
Drain Opening:
3-3/8 in
Faucet Center Size:
8 in
Faucet Included:
No
Gauge (metal):
18 ga
Hardware Included:
Yes
Height:
7-5/8 in
IAPMO Listed -:
Yes
Length:
31 in
Material Type:
304
NSF Certified:
No
Number of Bowls:
1
Number of Holes:
3 Hole
Overflow Included:
No
Shape:
Rectangular
Side Spray:
No
Sink Bowl Size:
28 in x 16 in x 7-1/2 in
Sink Depth:
9-1/8 in
Sink Installation Type:
Drop-in
Sink Material:
Stainless Steel
Sink Size Range:
31 in - 35 in
Sink Size, Overall:
31 in x 22 in
Style:
Traditional
Thickness:
0.0461 in
Weight:
14.55 lb
Width:
22 in