This product requires certification to purchase.

37-1/4 x 17 in. 4-Hole 2-Bowl 304 Stainless Steel Top Mount and Drop-In Classroom Sink in Lustrous Satin

You last purchased this on
 
Elkay

Lustertone® 37-1/4 x 17 in. 4-Hole 2-Bowl 304 Stainless Steel Top Mount and Drop-In Classroom Sink in Lustrous Satin

  • Fast #
  • Part #EDRKAD371740R4
  • Item #4094010
  • Manufacturer Part #DRKAD371740R4
3.5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Elkay

Lustertone® 37-1/4 x 17 in. 4-Hole 2-Bowl 304 Stainless Steel Top Mount and Drop-In Classroom Sink in Lustrous Satin

  • Fast #
  • Part #EDRKAD371740R4
  • Item #4094010
  • Manufacturer Part #DRKAD371740R4
3.5 out of 5 Customer Rating

X Points
EACH
Color Finish Name: Lustrous Satin Select Color Finish Name

Package Quantity Info:

EA: 1 IP: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • ADA COMPLIANT: Product is ADA compliant when properly installed.
  • REPAIRABLE FINISH: Finish is scratch resistant to heavy-duty use. Deep scratches are repairable. Lustrous grain reflects light evenly for high shine.
  • DROP-IN INSTALLATION: Sink is designed for drop-in installation to make the sink a focal point of your room.
  • 18-GAUGE STAINLESS STEEL: Highest quality 18-gauge thickness and Type 304 stainless steel for lasting durability, performance and lustrous beauty.
  • SOUND GUARD® TECHNOLOGY: Large pads enhance sound-deadening performance for a quieter time at the sink.
  • U-CHANNEL INSTALLATION: Mounting clips placed inside the channel before installation mean less time under the sink for an easier install.
  • MADE IN THE USA: This Elkay product is proudly made in the USA.
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
Collection:
Lustertone®
Color Finish Category:
Stainless Steel
Color Finish Name:
Lustrous Satin
Number of Holes:
4 Hole
Shape:
Rectangular
Sink Bowl Size:
16 in x 11-1/2 in x 3-7/8 in
Sink Bowl Size, Center:
9-1/4 in x 12 in x 3-1/2 in
Sink Bowl Size, Right:
9-1/4 in x 12 in x 3-1/2 in
Sink Depth:
4 in
Sink Installation Type:
Top Mount
Sink Size Range:
Greater than 36 in