Elkay

Lustertone® 4-Hole 1-Bowl Topmount Kitchen Sink in Lustrous Highlighted Satin

Part #ELRAD202260OS4  |  Manufacturer Part #LRAD202260OS4

Color/Finish: Lustrous Highlighted Satin

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • ADA compliant when properly installed
  • Sound-deadening materials minimize sound and vibration, while reducing condensation on the underside of the sink
  • Offset drain: provides more usable space on the bottom of the sink and in the cabinet below
  • Lustertone® finish: durable, fine linear grain means light scratches naturally blend into sink with time
  • Premium, 18 gauge, type 304 stainless steel construction
  • QUIET: Sound-deadening material minimizes sound and vibration for a quieter time at the sink.
  • U-CHANNEL INSTALLATION: Mounting clips placed inside the channel before installation mean less time under the sink for an easier install.
  • OFFSET DRAIN: Drain placement provides more usable space on the bottom of the sink and in the cabinet below.
  • This Elkay product is proudly made in the USA.
  • DRAIN OPENING: Sink drain opening measures 3-1/2".

Specifications

ADA Compliant: Yes

ANSI Specifications: ANSI A117.1

ASME Specifications: ASME A112.19.3

Application: General Use

CARB OTC LEED Compliant: No

CSA Certified: CSA B45.4

Capacity: 6.0 gal

Center Size: 12 in

Collection: Lustertone®

Color Finish: Lustrous Highlighted Satin

Color Finish Category: Stainless Steel

Depth: 6 in

Drain Location: Rear Center

Drain Opening: 3-1/2 in

GSA Approved: No

Gauge: 18

Height: 6 in

IAPMO Listed: Yes

Length: 19-1/2 in

Material Type: 304

Number Of Bowls: 1

Number of Holes: 4 Hole

Origin: Domestic

Overall Sink Size: 19-1/2 in x 22 in

Shape: Rectangular

Side Spray: No

Sink Bowl Size: 16 in x 16 in x 5-7/8 in

Sink Installation Type: Self-rimming/Drop-in

Sink Material: Stainless Steel

Sink Size Range: Less than 20 in

Thickness: 0.0461 in

Width: 22 in