4-Hole 2-Bowl Topmount or Drop-In Equal Sink in Lustrous Highlighted Satin
Lustertone® 4-Hole 2-Bowl Topmount or Drop-In Equal Sink in Lustrous Highlighted Satin
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Quick-Clip installation
- For use on roman tub faucets
- Double bowl
- OFFSET DRAIN: Drain placement provides more usable space on the bottom of the sink and in the cabinet below.
- QUIET: Sound-deadening material minimizes sound and vibration for a quieter time at the sink.
- QUICK-CLIP MOUNTING SYSTEM: Quickly and securely install sink from above the counter with a series of clips that attach to laminate countertops.
- Lustertone® finish: durable, fine linear grain means light scratches naturally blend into sink with time
- Finish guaranteed not to tarnish or corrode
- DRAIN OPENING: Sink drain opening measures 3-1/2".
- This Elkay product is proudly made in the USA.
-
ADA Compliant
Recommended Accessories
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A117.1
- ASME:
- ASME A112.19.3
- Application:
- Residential
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- CSA B45.4
- Capacity:
- 9.4 gal
- Collection:
- Lustertone®
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Lustrous Highlighted Satin
- Depth:
- 6-1/2 in
- Drain Location:
- Rear Center
- Drain Opening:
- 3-1/2 in
- Faucet Center Size:
- 12 in
- GSA Approved:
- No
- Gauge (metal):
- 18 ga
- Height:
- 6-1/2 in
- IAPMO Listed -:
- Yes
- Length:
- 29 in
- Material Type:
- 304L
- Number of Bowls:
- 2
- Number of Holes:
- 4 Hole
- Origin:
- Domestic
- Shape:
- Rectangular
- Side Spray:
- No
- Sink Bowl Size:
- 11-1/2 in x 16 in x 6-3/8 in
- Sink Bowl Size, Right:
- 11-1/2 in x 16 in x 6-3/8 in
- Sink Depth:
- 6-1/2 in
- Sink Installation Type:
- Drop-in
- Sink Material:
- Stainless Steel
- Sink Size Range:
- 26 in - 30 in
- Sink Size, Overall:
- 29 in x 22 in
- Thickness:
- 0.0461 in
- Width:
- 22 in